Shop All C Clamps
Palmgren
Super Duty Drop Forged C-Clamp w/ 2.25in
Mfr # 9629088
Zoro # G510070293
$71.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 2"
- Body Material Drop Forged
- Overall Height 1.5
- Overall Width 5.5
- Weight 4.7
Product Information
Dimensions
Overall Height | 1.5 |
Overall Width | 5.5 |
Overall Length | 7.5 |
Details
Max. Opening | 2" |
Body Material | Drop Forged |
Item | Super Duty Drop Forged C-Clamp w/ 2.25in |
Weight | 4.7 |
Description
Super Duty Drop Forged C-Clamp w/ 2.25in
- •High strength dropped forged heat treated and tempered frame
- • Spindles are machined from a single piece of square cold drawn alloy steel, hardened and tempered
- • Each clamp comes with interchangeable full closing and non-full closing spindle to fit your specific application
- • Square spindle head for maximum torque to be used with wrenches or power tools
- • Lifetime warranty against breakage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Tube Cutters (LXHT80823)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 861 Cleveland 3/8X3/4 In x 6 In Overall Length (C44642)
- PROTO Spanner Wrench, Steel, 6-3/4" L, Chrome (JC472B)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5421MN)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 4.5in (9629089)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 8.5in (9629091)
- PALMGREN HD C-Clamp Blk Oxide 6in (9629098)
- PALMGREN 4" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629234)
- PALMGREN Drop Forged Deep Throat C-Clamp 4in (9629512)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 6.5in (9629090)
- TOPAZ ELECTRIC Topaz Electric 1006 4 ACSR - 1-0 ASCR Wedge Grip Clamps (1006)
- Palmgren C Clamps