Shop All Vise and Clamp Parts
Palmgren
Standard Jaw Plate Kit, Steel
Mfr # 964644601
Zoro # G711579342
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Fasteners
- For Use with Mfr. Model Number 9629756
- Compatible with Manufacturer Model Number 9629756
- For Vise Jaw Width 6 1/2 in
Product Information
- Brand Palmgren
- MFR # 964644601
- Zoro # G711579342
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 6 1/2 in |
Details
Item | Standard Jaw Plate Kit |
Material | Steel |
Includes | Fasteners |
For Use with Mfr. Model Number | 9629756 |
Compatible with Manufacturer Model Number | 9629756 |
Compatible with Brand | Palmgren |
Compatible Manufacturer Model Number | 9629756 |
For Use With Mfr. Model Number | 9629756 |
Description
Standard Jaw Plate Kit, Product Type Standard Jaw Plate Kit, For Vise Jaw Width 6 1/2 in, Material Steel, Compatible with Brand Palmgren, Compatible with Grainger Part Number 61KD24, Compatible with Manufacturer Model Number 9629756, Includes Fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, M2-0.4, D3 Limit (14728)
- MILWAUKEE TOOL SDS PLUS Scaling Chisel 1/2" (48-62-6020)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 1000 ft.-lb. (CP772H-6)
- KO-KEN Bit set 12 pieces 1/4 Sq. Drive (2254M)
- PALMGREN Jaw Cap Set, Copper (9629759)
- PALMGREN Jaw Cap Set, Copper (9629760)
- PALMGREN Vise Jaw Plate Kit, Steel (963263100)
- PALMGREN Jaw Cap Set, Copper (9629764)
- PALMGREN Jaw Cap Set, Copper (9629762)
- KIPP Seal And Shim Washer Hygienic Usit®, D=6, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.061)
- HHIP M2.5 X 8 Screw (2100-0072)
- Palmgren Machine Tool Parts