Shop All Vise and Clamp Parts
Palmgren
Standard Jaw Plate Kit, Steel
Mfr # 964643701
Zoro # G911579371
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Mfr. Model Number 9629504
- For Vise Jaw Width 6 in
- Includes Fasteners
- Compatible with Manufacturer Model Number 9629504
- Material Steel
Product Information
- Brand Palmgren
- MFR # 964643701
- Zoro # G911579371
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 6 in |
Details
For Use with Mfr. Model Number | 9629504 |
Item | Standard Jaw Plate Kit |
Includes | Fasteners |
Compatible with Manufacturer Model Number | 9629504 |
Material | Steel |
Compatible with Brand | Palmgren |
Compatible Manufacturer Model Number | 9629504 |
For Use With Mfr. Model Number | 9629504 |
Description
Standard Jaw Plate Kit, Product Type Standard Jaw Plate Kit, For Vise Jaw Width 6 in, Material Steel, Compatible with Brand Palmgren, Compatible with Grainger Part Number 54ZV76, Compatible with Manufacturer Model Number 9629504, Includes Fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-173 Bolt Cutter, 30" (82-173)
- DRILL AMERICA 3/4"-60 HSS Single Flute Countersink (DEWSFC3/4-60)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- SPEEDAIRE Air Gun, Short Leaver, 12" Extension Size (458J44)
- PALMGREN Jaw Cap Set, Copper (9629762)
- PALMGREN Jaw Cap Set, Copper (9629760)
- PALMGREN Jaw Cap Set, Copper (9629764)
- PALMGREN Jaw Cap Set, Copper (9629759)
- PALMGREN Vise Jaw Plate Kit, Steel (963263100)
- GS TOOLING Prismatic Jaw For 3 Modular Vises (382890)
- PANAVISE Circuit Board Arm Set, Vise Holder, Alum (316)
- Palmgren Machine Tool Parts