Shop All Straight Flute Taps
Palmgren
Shop-Tap Pneum Machine, 57" Reach, 700rpm
Mfr # 9680401
Zoro # G1653412
Free Shipping & Returns
$2,799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
- Thread Direction Right Hand
Product Information
- Brand Palmgren
- MFR # 9680401
- Zoro # G1653412
- UPC # 726896804019
- Country of Origin Taiwan, Province of China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Description
Shop-Tap Pneum Machine,57 In. Reach,700rpm, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 13-505 Darby Aluminum, 42" Smooth Edged (13-505)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (495-3752)
- PROTO INTERNAL PIPE WRENCH 4pc SET (PO140SET)
- SUPERIOR PARTS Aftermarket Pushing Lever (C) for Hitachi NR83A2(Y), NR83A3, NR83A3(S) Replaces OE # 887906 (SP 887-906)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M12 (9680526)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M5 (9680522)
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M10 (9680525)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 1420, Tapered Chamfer, 4 Flutes, HSS, Black Oxid (20N116CT)
- DRILL AMERICA 1/8"-27 NPS HSS 4 Flute Straight Pipe Tap (DWT64116)
- CTA MANUFACTURING Adjustable Tap Holder (5070)
- Palmgren Taps