Shop All Vise and Clamp Parts
Palmgren
Replacement Pipe Jaw Plate Kit, Steel
Mfr # 965079101
Zoro # G012029478
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 9629744, 9629745, 9629746, 9629755, 9629756
- Material Steel
- Compatible with Brand Palmgren
- Compatible with Manufacturer Model Number 9629744, 9629745, 9629746, 9629755, 9629756
- Compatible Manufacturer Model Number 9629744, 9629745, 9629746, 9629755, 9629756
Product Information
- Brand Palmgren
- MFR # 965079101
- Zoro # G012029478
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 1 in |
Details
For Use With Mfr. Model Number | 9629744, 9629745, 9629746, 9629755, 9629756 |
Material | Steel |
Item | Replacement Pipe Jaw Plate Kit |
Compatible with Brand | Palmgren |
Compatible with Manufacturer Model Number | 9629744, 9629745, 9629746, 9629755, 9629756 |
Compatible Manufacturer Model Number | 9629744, 9629745, 9629746, 9629755, 9629756 |
For Use with Mfr. Model Number | 9629744, 9629745, 9629746, 9629755, 9629756 |
Includes | Fasteners |
Description
Replacement Pipe Jaw Plate Kit, Product Type Replacement Pipe Jaw Plate Kit, For Vise Jaw Width 1 in, Material Steel, Compatible with Brand Palmgren, Compatible with Grainger Part Number 19D152, 19D153, 61KD23, 61KD24, Compatible with Manufacturer Model Number 9629744, 9629745, 9629746, 9629755, 9629756, Includes Fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 5/16" 6 pt SAE Socket, 6 Points (SS-1/2D5/16)
- DRILL AMERICA #44x6" HSS Aircraft Extension Drill Bit (DWDA/CX644)
- CRESCENT Hex Bit Impact Socket Mm (CIMBS12)
- BIG HORN 1-1/2 Inch Nylon Faced Hammer Mallet (19092)
- PALMGREN Jaw Cap Set, Copper (9629759)
- PALMGREN Jaw Cap Set, Copper (9629762)
- PALMGREN Vise Jaw Plate Kit, Steel (963263100)
- PALMGREN Jaw Cap Set, Copper (9629760)
- PALMGREN Jaw Cap Set, Copper (9629764)
- MITEE-BITE PRODUCTS Cam Screws, MB-6, 3/8 - 16 X 3/4, 10 pcs. (10371)
- WILTON Replacement Vise Jaw, Copper, 3-1/2 in, Pr (404-3.5)
- Palmgren Vise and Clamp Parts