Shop All Straight Flute Taps
Palmgren
Production-Tap, 400rpm
Mfr # 9680410
Zoro # G1653211
Free Shipping & Returns
$2,754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Thread Direction Right Hand
- Tap Style Straight Flute
Product Information
- Brand Palmgren
- MFR # 9680410
- Zoro # G1653211
- UPC # 726896804101
- Country of Origin Taiwan, Province of China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Style | Straight Flute |
Description
Production-Tap,400rpm, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4630in. dia. (141146300)
- DEWALT Standard Point Cut-Out Bit (DWAST18010)
- SUNEX Internal Star Impact Socket, T40, 3/8"Dr (3670S5)
- BETA 2.5mm Color coded, Ball end Hex Key, Chrome-plated, Dark Green (000961602)
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M10 (9680525)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M12 (9680526)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M5 (9680522)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 5/16-18 Nc (99505)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- YMW TAPS Hand Tap, HSS, BR, D6 M11X1.5 1.5P (TS011O6NEBA)
- Palmgren Taps