Shop All Vise and Clamp Parts
Palmgren
Pipe Jaw Plate Kit, Steel
Mfr # 964643801
Zoro # G511994444
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fasteners
- Material Steel
- For Use With Mfr. Model Number 9629504
- For Vise Jaw Width 1 in
- Compatible with Manufacturer Model Number 9629504
Product Information
- Brand Palmgren
- MFR # 964643801
- Zoro # G511994444
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 1 in |
Details
Includes | Fasteners |
Material | Steel |
For Use With Mfr. Model Number | 9629504 |
Compatible with Manufacturer Model Number | 9629504 |
Compatible Manufacturer Model Number | 9629504 |
Compatible with Brand | Palmgren |
Item | Pipe Jaw Plate Kit |
For Use with Mfr. Model Number | 9629504 |
Description
Pipe Jaw Plate Kit, Product Type Pipe Jaw Plate Kit, For Vise Jaw Width 1 in, Material Steel, Compatible with Brand Palmgren, Compatible with Grainger Part Number 54ZV76, Compatible with Manufacturer Model Number 9629504, Includes Fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER 12 Steel Bar Clamp (3712)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 7400 rpm (236)
- ZORO SELECT Nosepiece, 3/16In, For Use w/5TUR0, 5TUP8 (5TUR5)
- GEARWRENCH 12 Piece 1/4" Drive 6 Point Stubby Socket Set Metric (81394)
- PALMGREN Vise Jaw Plate Kit, Steel (963263100)
- PALMGREN Jaw Cap Set, Copper (9629759)
- PALMGREN Jaw Cap Set, Copper (9629760)
- PALMGREN Jaw Cap Set, Copper (9629764)
- PALMGREN Jaw Cap Set, Copper (9629762)
- HHIP 1/2" Shank Knee Feed Adapter For Power Drill (3129-0015)
- WILTON Serrated Jaw Inserts for Stock No.63300 (310041W)
- Palmgren Machine Tool Parts