Shop All Vise and Clamp Parts
Palmgren
Pipe Jaw Plate Kit, Steel
Mfr # 964641701
Zoro # G311994392
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Compatible with Manufacturer Model Number 9629748
- For Use With Mfr. Model Number 9629748
- For Vise Jaw Width 1 1/2 in
- Compatible Manufacturer Model Number 9629748
Product Information
- Brand Palmgren
- MFR # 964641701
- Zoro # G311994392
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 1 1/2 in |
Details
Material | Steel |
Compatible with Manufacturer Model Number | 9629748 |
For Use With Mfr. Model Number | 9629748 |
Compatible Manufacturer Model Number | 9629748 |
For Use with Mfr. Model Number | 9629748 |
Compatible with Brand | Palmgren |
Item | Pipe Jaw Plate Kit |
Includes | Fasteners |
Description
Pipe Jaw Plate Kit, Product Type Pipe Jaw Plate Kit, For Vise Jaw Width 1 1/2 in, Material Steel, Compatible with Brand Palmgren, Compatible with Manufacturer Model Number 9629748, Includes Fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328547)
- GEARWRENCH 3/8" Drive Locking Extension 6" (81251)
- BOSCH Glass and Tile Bit, 7/8 In, 4 In L (GT900)
- WESTWARD 1/2" Drive Impact Socket Adapter (4LYY7)
- PALMGREN Jaw Cap Set, Copper (9629764)
- PALMGREN Vise Jaw Plate Kit, Steel (963263100)
- PALMGREN Jaw Cap Set, Copper (9629760)
- PALMGREN Jaw Cap Set, Copper (9629759)
- PALMGREN Jaw Cap Set, Copper (9629762)
- PANAVISE IDC Block, Female, 0.250 x 0.250 x0.190 in (510)
- WILTON Locking Pad (9040020)
- Palmgren Vise and Clamp Parts