Shop All Cut-Off Wheels
This Product is Discontinued
Palmgren
Open-Wire Wire Wheel, 6" (Discontinued)
Mfr # 9636468.00
Zoro # G1754842
This Product is Discontinued
Key Features
- Abrasive Material Steel
- Arbor Hole Size 1/2"
Product Information
- Brand Palmgren
- MFR # 9636468.00
- Zoro # G1754842
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1/2" |
Details
Abrasive Material | Steel |
Item | Open-Wire Wire Wheel,6" |
Description
Open-Wire Wire Wheel,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.