Shop All Vise and Clamp Parts
Palmgren
Jaw Cap Set, Copper
Mfr # 9629762
Zoro # G510866162
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- For Vise Jaw Width 6 in
- Compatible with Brand Palmgren
Product Information
- Brand Palmgren
- MFR # 9629762
- Zoro # G510866162
- UPC # 726896297620
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 6 in |
Details
Item | Jaw Cap Set |
Material | Copper |
Compatible with Brand | Palmgren |
Description
Jaw Cap Set, Product Type Jaw Cap Set, For Vise Jaw Width 6 in, Material Copper, Compatible with Brand Palmgren
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 1" Impact Pozidriv #3 Insert Bits (2PK) (48-32-4433)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/4 (16W801)
- CLEVELAND 118° Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 1/8 (C14873)
- DRILL AMERICA #10 Solid Carbide Drill Bit (DMOD10)
- PALMGREN Jaw Cap Set, Copper (9629759)
- PALMGREN Jaw Cap Set, Copper (9629760)
- PALMGREN Jaw Cap Set, Copper (9629764)
- PALMGREN Vise Jaw Plate Kit, Steel (963263100)
- ECLIPSE Vise with Swivel Base (902-117)
- PANAVISE Circuit Board Cross Bar, Steel, 26 in (318-26)
- PANAVISE Circuit Board Arm Set, Vise Holder, Alum (316)
- Palmgren Machine Tool Parts