Shop All Milling and Drilling Accessories
Palmgren
Dual Cross Slide Table, 6 x 10 In
Mfr # 9636103
Zoro # G4797965
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cross Slide
- Number of Pieces 1
- T-Slots 7/16"
- Capacity 6" x 10"
- Table Width 6 in
Product Information
- Brand Palmgren
- MFR # 9636103
- Zoro # G4797965
- UPC # 726896361031
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Table Width | 6 in |
Height (In.) | 4-3/8 |
Width (In.) | 6" |
Length (In.) | 10 |
Overall Height | 4 3/8 in |
T-Slot Width | 7/16 in |
Base Width | 6 3/8 in |
Keyway Size | 5/8 in |
Base Length | 7 5/8 in |
Description
Positioning Table, Base Length 7 5/8 in, Base Width 6 3/8 in, Overall Height 4 3/8 in, Includes 0.001 in Graduated Feed Dials, Application For Positioning And Moving, Cross Travel 4, Features Equipped with Counterbalanced Ball Crank Handles for Rapid and Accurate Positioning, Single Axis Movement in the X or the Left-To-Right Direction, Used for Inspection and Layout as well as Various Machining and Positioning Operations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Demolition Bars, Universal Wrecking Tool (55-119)
- GREY PNEUMATIC 1/4" Drive Metric, 53 pcs (89253CRD)
- CAPRI TOOLS 1/4 in Drive Long T7 Star Bit Socket (3-0591)
- AIRCAT .75 Hp Reversible Straight Die Grinder (6290)
- PALMGREN Heavy Duty Rotary Table, 6" (9634116)
- PALMGREN Milling Stop, 5 Axis (9680211)
- PALMGREN Rotary Cross Slide Table, 8 In (9632803)
- PALMGREN Dual Cross Slide Table, 6"x12" (9637123)
- PALMGREN Milling Machine Vise, 4" (9618401)
- PALMGREN Gear Head Milling Machine, 14" (9680164)
- BIG HORN Doweling Jig Kit - KT013-A (12617)
- Palmgren Milling and Drilling Accessories