Shop All C Clamps
Palmgren
Drop Forged Deep Throat C-Clamp 10in
Mfr # 9629515
Zoro # G110070280
product price: $76.50
/ea
Free Shipping & Returns
$76.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 10"
- Body Material Drop Forged
- Overall Width 9.1
- Overall Height 1.6
- Shop By Hot Buys
Product Information
Dimensions
Overall Width | 9.1 |
Overall Height | 1.6 |
Overall Length | 17.5 |
Details
Max. Opening | 10" |
Body Material | Drop Forged |
Item | Drop Forged Deep Throat C-Clamp 10in |
Shop By | Hot Buys |
Weight | 11.1 |
Description
Drop Forged Deep Throat C-Clamp 10in
- •High strength dropped forged frame
- • Spindles are full length, machined from a single piece of tempered and hardened steel
- • Square spindle heads stand up to wrench tightening
- • Black-oxide plated spindles resist wear while impeding rust
- • Replaceable swivel pads
- • Frames complete with lacquer finish
- • Lifetime warranty against breakage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m50x1.5 Carbon Steel Hex Die (DWTSMH50X1.5)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND13360)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-1506A)
- CLEVELAND Screw Extractor 192 Cleveland #8 (Drill Size 13/16") (C53658)
- PALMGREN 6" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629236)
- PALMGREN Drop Forged Deep Throat C-Clamp 4in (9629512)
- PALMGREN Drop Forged Deep Throat C-Clamp 6in (9629513)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 4.5in (9629089)
- PALMGREN Super Duty Drop Forged C-Clamp w/ 2.25in (9629088)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 8.5in (9629091)
- WILLIAMS C-Clam, Copper Screw, 3" capacity, Drop-Forged (JHWCC-403C)
- Palmgren C Clamps