Shop All Bench Vises
Palmgren
Bench Vise, 8"x8", Knurled
Mfr # 9629688
Zoro # G110866180
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Swivel
- Overall Length 20 in
- Throat Depth 3 1/4 in
- Overall Width 8 1/2 in
- Jaw Material Steel
Product Information
- Brand Palmgren
- MFR # 9629688
- Zoro # G110866180
- UPC # 726896296883
- Country of Origin India
- Category Bench Vises
Dimensions
Overall Length | 20 in |
Throat Depth | 3 1/4 in |
Overall Width | 8 1/2 in |
Overall Height | 8 1/4 in |
Anvil Width | 2 1/8 in |
Anvil Length | 3 1/8 in |
Jaw Face Width | 8 in |
Pipe Diameter - Maximum | 1 1/2 in |
Details
Base Type | Swivel |
Item | Bench Vise |
Jaw Material | Steel |
Jaw Opening - Maximum | 8 in |
Body Tensile Strength | 30,000 psi |
Body Material | Cast Iron |
Base Mount Type | Bolt Down Swivel Base |
Includes Pipe Jaw | Yes |
Jaw Attachment Type | Replaceable |
Material Process | Cast |
Vise Type | Bench Vise |
Jaw Face Type | Knurled |
Spindle Type | Covered |
Includes Rotating Head | No |
High-Visibility | No |
Description
Bench Vise, Body Tensile Strength 30,000 psi, Spindle Type Covered, Jaw Face Width 8 in, Jaw Opening - Maximum 8 in, Throat Depth 3 1/4 in, Jaw Face Type Knurled, Jaw Pad Material Not Applicable, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 1 1/2 in, Includes Rotating Head No, High Visibility No, Anvil Length 3 1/8 in, Anvil Width 2 1/8 in, Base Mount Type Bolt Down Swivel Base, Base Type Swivel, Body Material Cast Iron, Jaw Attachment Type Replaceable, Jaw Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Walking Groover, 10" x 3-1/2" 3/8"R 1/2"D (CC355BT)
- CLEVELAND Chucking Reamer, 0.3115" Sz, HSS, Straight (C25658)
- INGERSOLL-RAND KIT CORDLESS BELT SANDER 12 VOLT (IRG1811-K2)
- MITUTOYO Screw Thread Micrometer, 1 to 2" x 0.001" (126-902)
- PALMGREN 1-1/2" Light Duty Machine Vise with (9612152)
- PALMGREN 5" Standard Duty Multi-Jaw Rotating Vise with Swivel Base (9629503)
- PALMGREN 2-7/16" Light Duty Machine Vise with (9612253)
- PALMGREN 6" Light Duty Machine Vise with (9612602)
- PALMGREN 1-3/4" Light Duty Machine Vise with (9612153)
- PALMGREN 6" Drill Press Vise (9612603)
- JPW INDUSTRIES Tradesman 1755 Vise 5-1/2 Jaw Width (28806)
- Palmgren Vises & Presses