Shop All Circular Saw Blades
Palmgren
9", 180-Teeth Circular Saw Blade
Mfr # 5TNZ6
Zoro # G8536701
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Tip Material Metal
- Blade Type Metal Cutting
- Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
- Hook Angle 18 Degrees
Product Information
- Brand Palmgren
- MFR # 5TNZ6
- Zoro # G8536701
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Dia. | 9 in |
Cutting Depth | 1-3/8 in Solid, 2-7/16 in Tube |
Arbor Size | 1 1/4 in |
Blade Dia. - English | 9 in |
Blade Dia. - Metric | 225 mm |
Cutting Depth in Tubing | 2 7/16 in |
Cut Width | 0.118 in |
Cutting Depth in Solid Stock | 1 3/8 in |
Description
Cold Saw Blade, Blade Dia. - Metric 225 mm, Blade Dia. - English 9 in, Max. Blade Speed 600 RPM, Arbor Size 1 1/4 in, Blade Mounting Holes 2/11/63, 2/8/45, Number of Teeth 180, Cutting Depth in Tubing 2 7/16 in, Cutting Depth in Solid Stock 1 3/8 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Thin Metal, Cut Width 0.118 in, Blade Material Steel, Tip Material Metal, Hook Angle 18 Degrees , Tooth Grind ATB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel (80080D2B123810)
- BISON USA Bison Wrench for 12 & 16" Independent Chucks, square size .551" (7-890-916)
- BONDHUS Torx(R) Tamper Resistant Hex Key, TR10 Tip Size (33810)
- GEARWRENCH 7 Piece 1/2" Drive Hex Bit Impact Metric Socket Set (84940)
- PALMGREN 14", 120-Teeth Circular Saw Blade (5TPA3)
- PALMGREN 14", 220-Teeth Circular Saw Blade (5TPA2)
- PALMGREN 10", 110-Teeth Circular Saw Blade (5TNZ9)
- DISSTON Disston 6956-5T Blu-Mol 6 In. 6 Tpi Plaster Cutting Bi-Metal Reciprocating Saw Blade; 5 Pack (6956-5T)
- FREUD Ultimate Cut-Off Blade, 8 (LU85R008)
- CMT 3" Saw Blade, Stabilizers, 2pcs. (299.101.00)
- FREUD Next Generation Premier Fusion General P (P412)
- Palmgren Circular Saw Blades