Shop All Bench Vises
Palmgren
2-7/16" Light Duty Angle Vise, w/Base, 2-1/2" with Swivel Base
Mfr # 9611255
Zoro # G1650299
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 2-7/16"
- Duty Rating Light Duty
- Base Type Swivel
Product Information
- Brand Palmgren
- MFR # 9611255
- Zoro # G1650299
- UPC # 726896112558
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Jaw Width | 2-7/16" |
Details
Duty Rating | Light Duty |
Base Type | Swivel |
Item | Angle Vise,w/Base,2-1/2" |
Description
The Palmgren 9611255 2-7/16" Light Duty Angle Vise is a versatile vise that you can use for a variety of tasks. It is ideal for light work in your garage or workshop. This lightweight angle vise has a swivel base and measures 2-1/2". The Palmgren 9611255 2-7/16" Light Duty Angle Vise will get the job done when you need it most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Accessory Kit, For GBX155 (GBC104)
- GENERAL TOOLS PUNCH 5/16 DRIVE PIN 4 OAL (GN75H)
- DRILLCO 29PC DRILL BIT SET 1/16-1/2 BY 64ths (200A29)
- DRILL AMERICA 1" Die Stocks (DWTDS1INCH)
- PALMGREN 4" Light Duty Ind. Style Angle Vise, w/Swivel Base, 4" with Swivel Base (9611405)
- PALMGREN 2-7/16" Light Duty Machine Vise with (9612251)
- PALMGREN 2-7/16" Light Duty Drill Press Vise, 2-1/2" with (9612251)
- PALMGREN 4" Light Duty Machine Vise with (9612401)
- PALMGREN 1-1/2" Light Duty Machine Vise with (9612152)
- PALMGREN 6" Drill Press Vise (9612603)
- MILWAUKEE TOOL & EQUIPMENT Morgan 50 Machinist Vise (1105000)
- Palmgren Bench Vises