Shop All Bar Clamps
Palmgren
16" L-Clamp, 0-16", Black Oxide Spindle, Black Oxide Handle and 3-15/16 Throat Depth
Mfr # 9629316
Zoro # G4860661
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Black Oxide
- Throat Depth (In.) 3-15/16
- Max. Jaw Opening (In.) 16"
- Type Standard Duty
Product Information
- Brand Palmgren
- MFR # 9629316
- Zoro # G4860661
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-15/16 |
Details
Handle Material | Black Oxide |
Max. Jaw Opening (In.) | 16" |
Item | L-Clamp,0-16",Black Oxide Spindle |
Type | Standard Duty |
Description
L-Clamp,0-16 In.,Black Oxide Spindle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 12-Spline 13/16" Locking Lug Nut Socket (78551)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/2, Tubular Roll (SQ-5-24)
- AMPG Interapid Tip, Carbide, 0.08 X 13/16 (Z6739)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525140)
- PALMGREN 8" L Clamp, Black Oxide Handle and 3-15/16" Throat Depth (9629308)
- WILTON Bearing Pin (5710551)
- VULCAN Clamp Bar/Sprdr Mini 1-1/2X4In (JL-QBC-104)
- DEWALT 36" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83187)
- BESSEY Jaw Protectors 2 PK (KR-JP)
- BESSEY Bar Clamp, Max Jaw Opening 20 in, Throat Depth 5 1/2 in, Steel Handle (GSM50)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (LC12)
- Palmgren Clamps