Shop All Circular Saw Blades
Palmgren
14", 60-Teeth Circular Saw Blade
Mfr # 5TPA4
Zoro # G5613264
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- For Use With Cold Saws
- Diamond Knockout No
- Kerf 0.098"
- Tooth Grind ATB
Product Information
- Brand Palmgren
- MFR # 5TPA4
- Zoro # G5613264
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2 in Solid, 4-5/16 in Tube |
Blade Dia. | 14 in |
Arbor Size | 1 1/4 in |
Cutting Depth in Tubing | 4 5/16 in |
Blade Dia. - English | 14 in |
Cutting Depth in Solid Stock | 2 in |
Cut Width | 0.118 in |
Blade Dia. - Metric | 350 mm |
Description
Cold Saw Blade, Blade Dia. - Metric 350 mm, Blade Dia. - English 14 in, Max. Blade Speed 400 RPM, Arbor Size 1 1/4 in, Blade Mounting Holes 2/11/63, 2/8/45, Number of Teeth 60, Cutting Depth in Tubing 4 5/16 in, Cutting Depth in Solid Stock 2 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Solid Stock, Cut Width 0.118 in, Blade Material Steel, Tip Material Metal, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Cold Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-174-A)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4718N)
- MORSE Band Saw Blade, 6 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-6'9)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NMS WSM10)
- PALMGREN 10", 110-Teeth Circular Saw Blade (5TNZ9)
- PALMGREN 14", 120-Teeth Circular Saw Blade (5TPA3)
- PALMGREN 14", 220-Teeth Circular Saw Blade (5TPA2)
- PALMGREN 9", 180-Teeth Circular Saw Blade (5TNZ6)
- STEELMAX 14", TCT Blade, Mild Steel (SM-BL-014)
- IRWIN 71440T CarbTip Blade (14031)
- DIABLO 12", 80-Teeth Circular Saw Blade (D1280CF)
- Palmgren Circular Saw Blades