Shop All Circular Saw Blades
Palmgren
10", 180-Teeth Circular Saw Blade
Mfr # 5TNZ8
Zoro # G8536726
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Blade Type Metal Cutting
- Blade Dia. 10 in
- Arbor Hole 1 1/4 in
- Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
Product Information
- Brand Palmgren
- MFR # 5TNZ8
- Zoro # G8536726
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10 in |
Cutting Depth | 1-7/8 in Solid, 2-15/16 in Tube |
Arbor Size | 1 1/4 in |
Cutting Depth in Tubing | 2 15/16 in |
Blade Dia. - English | 10 in |
Cut Width | 0.118 in |
Blade Dia. - Metric | 250 mm |
Cutting Depth in Solid Stock | 1 7/8 in |
Description
Cold Saw Blade, Blade Dia. - Metric 250 mm, Blade Dia. - English 10 in, Max. Blade Speed 575 RPM, Arbor Size 1 1/4 in, Blade Mounting Holes 2/11/63, 2/8/45, Number of Teeth 180, Cutting Depth in Tubing 2 15/16 in, Cutting Depth in Solid Stock 1 7/8 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Thin Metal, Cut Width 0.118 in, Blade Material Steel, Tip Material Metal, Hook Angle 18 Degrees , Tooth Grind ATB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Square End Laminated Canvas-R, 12"x3-1/2 (CF503)
- MILWAUKEE TOOL M18 FUEL Drain Snake w/ CABLE DRIVE w/5/16” Cable (2772A-21)
- ZORO SELECT Chucking Reamer, 14mm, 6 Flute, HSS (13H740)
- WESTWARD Plain L Key, 5/16 in Tip Size, 5 63/64 in Long, 5/16 in Short (54TU62)
- PALMGREN 14", 120-Teeth Circular Saw Blade (5TPA3)
- PALMGREN 10", 110-Teeth Circular Saw Blade (5TNZ9)
- PALMGREN 14", 220-Teeth Circular Saw Blade (5TPA2)
- PALMGREN 9", 180-Teeth Circular Saw Blade (5TNZ6)
- DEWALT 7 1/4" 40T Composite Decking Saw Blade (DWA31740)
- WESTWARD 6-1/2", 24-Teeth Circular Saw Blade (24EL52)
- REMGRIT 7" Circular Saw Blade (GC703)
- Palmgren Power Saw Blades