Shop All Bench Vises
Palmgren
1-1/2" Light Duty Machine Vise with
Mfr # 9612152
Zoro # G2375931
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 1-1/2"
- Duty Rating Light Duty
- Max. Opening 1-1/2"
- Jaw Width (In.) 1 1/2 in
- Overall Length (In.) 5-1/8
Product Information
- Brand Palmgren
- MFR # 9612152
- Zoro # G2375931
- UPC # 726896121529
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 1-1/2" |
Jaw Width (In.) | 1 1/2 in |
Overall Length (In.) | 5-1/8 |
Overall Height (In.) | 1-3/4 |
Throat Depth (In.) | 1 in |
Details
Duty Rating | Light Duty |
Max. Opening | 1-1/2" |
Features | Can Be Used On Base, Sides or End |
Bed/Base | 0.001 in |
Jaw Deflection | .0.002 in At 2000 lbs |
Item | Machine Vise |
Type | Drill Press |
Jaw Plate | 0.002 in |
Jaw Opening (In.) | 1 1/2 in |
Description
The Palmgren 6 1-1/2" Light Duty Machine Vise is the ideal choice for clamping and drilling jobs. It is designed to handle a wide range of applications, making it an essential addition to your workshop. This light duty machine vise has a jaw width of 1-1/2 in., making it suitable for various tasks. The jaws have a max opening of 1-1/2 in.. With a throat depth of 1 in., this vise can be used on base, sides or end. The jaws are constructed from high quality tool grade metal and feature.0.002 inch deflection at 2000 lbs.. When you need a versatile vise that can withstand heavy use, look no further than the Palmgren 6 1-1/2" Light Duty Machine Vise.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E7 50mm 1/4 Sq. Drive (2325-E7)
- WILLIAMS Combination Wrench, 13 Inch Opening, Rounded, 7 1/8 Inch OAL (JHW1213MNRC)
- GEARWRENCH 2 Piece Indexing Pry Bar Set 8" & 16" (82300)
- KLEIN TOOLS Mid Flex Glow Rod, 15Foot (50152)
- PALMGREN 2-7/16" Machine Vise with Swivel Base (9611253)
- PALMGREN 3" Light Duty Cross Vise, 3" with (9630301)
- PALMGREN 4" Light Duty Machine Vise with (9612401)
- PALMGREN Bench Vise, 6"x6", Knurled (9629696)
- PALMGREN 3" Light Duty Drill Press Vise, 3" with (9612301)
- PALMGREN Bench Vise, 8"x8", Knurled (9629688)
- WILTON 4" Versatile Cont. Nut 1345 Drill Press Vise (63239)
- Palmgren Vises & Presses