Shop All Pump Shaft Seals
Palmetto Packing
Shaft Seal, Axial Lip, 3 In, PK6
Mfr # Chekseals 981
Zoro # G4053743
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3 in
- Seat Thickness 0.5 in
- Seal Material Nitrile
- Standard Industry Seal Number 981
- Max. Temp. (F) 225 Degrees F
Product Information
- Brand Palmetto Packing
- MFR # Chekseals 981
- Zoro # G4053743
- Country of Origin Taiwan, Province of China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3 in |
For Shaft Diameter | 3 1/8 in |
Details
Seat Thickness | 0.5 in |
Seal Material | Nitrile |
Standard Industry Seal Number | 981 |
Max. Temp. (F) | 225 Degrees F |
Material Content Code | NBR |
Min. Temp. (F) | -20 Degrees F |
Seal Bore (In.) | 3 39/64 in |
Seal Type | Axial Lip |
Item | Shaft Seal |
Maximum Temperature | 225 Degrees F |
Compatible with Media Type | Water, Water-Glycol, Water-Soluble Oil |
Shaft Seal Type | Axial Lip Seal |
Minimum Temperature | -20 Degrees F |
Gasket Material | Nitrile |
Standards | ANAB Accredited, ISO 9001:2000, UL Listed |
Description
Shaft Seal, For Shaft Diameter 3 1/8 in, Gasket Material Nitrile, Compatible with Media Type Water, Water-Glycol, Water-Soluble Oil, Shaft Seal Type Axial Lip Seal, Standards ANAB Accredited, ISO 9001:2000, UL Listed, Maximum Temperature 225 Degrees F, Minimum Temperature -20 Degrees F, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY 2 HP 2" Manual Submersible Sewage Pump 460V (WS2034BHF)
- FILL-RITE Pedestal Stand, 33 in. L, 1-1/4 in. Size (FRPA125)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 40400 Scfh Air (RMB-55-SSV)
- OASE Waterfall Pump, 1/2 HP, 120V, 23 ft. Head (45424)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1/2 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 3/8 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 2-3/4 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1-1/2 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1-1/4 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 2 In, PK6 (Chekseals 981)
- FLOWSERVE Seal, Pump Shaft, 1/2 In (21-050-04)
- Palmetto Packing Pump Shaft Seals