Shop All Pump Shaft Seals
Palmetto Packing
Shaft Seal, Axial Lip, 2-1/2 In, PK6
Mfr # Chekseals 981
Zoro # G4216642
product price: $39.39
/pk 6, $6.57/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 2 1/2 in
- Seat Thickness 0.5 in
- Seal Material Nitrile
- Standard Industry Seal Number 981
- Min. Temp. (F) -20 Degrees F
Product Information
- Brand Palmetto Packing
- MFR # Chekseals 981
- Zoro # G4216642
- Country of Origin Taiwan, Province of China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 2 1/2 in |
For Shaft Diameter | 2 5/8 in |
Details
Seat Thickness | 0.5 in |
Seal Material | Nitrile |
Standard Industry Seal Number | 981 |
Min. Temp. (F) | -20 Degrees F |
Seal Bore (In.) | 3 7/64 in |
Seal Type | Axial Lip |
Item | Shaft Seal |
Material Content Code | NBR |
Max. Temp. (F) | 225 Degrees F |
Minimum Temperature | -20 Degrees F |
Standards | ANAB Accredited, ISO 9001:2000, UL Listed |
Compatible with Media Type | Water, Water-Glycol, Water-Soluble Oil |
Shaft Seal Type | Axial Lip Seal |
Gasket Material | Nitrile |
Maximum Temperature | 225 Degrees F |
Description
Shaft Seal, For Shaft Diameter 2 5/8 in, Gasket Material Nitrile, Compatible with Media Type Water, Water-Glycol, Water-Soluble Oil, Shaft Seal Type Axial Lip Seal, Standards ANAB Accredited, ISO 9001:2000, UL Listed, Maximum Temperature 225 Degrees F, Minimum Temperature -20 Degrees F, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Pump Rebuild Kits for Goulds G&L® Pump Model SSHM1 (FK17SSHM1XXX11SP)
- HARTELL A-200 BX Switch/ Float (610004)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-501)
- K2 PUMPS 1/2 HP Cast Iron Shallow Well Jet Pump (WPS05004K)
- PALMETTO PACKING Shaft Seal, Axial Lip, 3/4 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 3/8 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1/2 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 2-1/4 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1-1/4 In, PK6 (Chekseals 981)
- DAYTON Shaft Seal, 5/8 In, Viton, Silicon Carbide (3ACF1)
- Palmetto Packing Pump Shaft Seals