Shop All Pump Shaft Seals
Palmetto Packing
Shaft Seal, Axial Lip, 1-3/4 In, PK6
Mfr # Chekseals 981
Zoro # G4166425
product price: $29.45
/pk 6, $4.91/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 3/4 in
- Seat Thickness 0.375 in
- Seal Material Nitrile
- Standard Industry Seal Number 981
- Seal Bore (In.) 2 23/64 in
Product Information
- Brand Palmetto Packing
- MFR # Chekseals 981
- Zoro # G4166425
- Country of Origin Taiwan, Province of China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 3/4 in |
For Shaft Diameter | 1 7/8 in |
Details
Seat Thickness | 0.375 in |
Seal Material | Nitrile |
Standard Industry Seal Number | 981 |
Seal Bore (In.) | 2 23/64 in |
Max. Temp. (F) | 225 Degrees F |
Item | Shaft Seal |
Seal Type | Axial Lip |
Material Content Code | NBR |
Min. Temp. (F) | -20 Degrees F |
Maximum Temperature | 225 Degrees F |
Gasket Material | Nitrile |
Standards | ANAB Accredited, ISO 9001:2000, UL Listed |
Shaft Seal Type | Axial Lip Seal |
Compatible with Media Type | Water, Water-Glycol, Water-Soluble Oil |
Minimum Temperature | -20 Degrees F |
Description
Shaft Seal, For Shaft Diameter 1 7/8 in, Gasket Material Nitrile, Compatible with Media Type Water, Water-Glycol, Water-Soluble Oil, Shaft Seal Type Axial Lip Seal, Standards ANAB Accredited, ISO 9001:2000, UL Listed, Maximum Temperature 225 Degrees F, Minimum Temperature -20 Degrees F, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Nozzle, Auto, 1 In. FNPT, Aluminum (N100DAU13)
- DAYTON Switch, Pressure, 30/50, 1/4 In. Nptm (020346)
- DAYTON Lip Sealid, For Use With Mfr. Model Number: PPUL2908G (PPUL2908G)
- GROZ Barrel Pump, Lever Action, E85 (44109)
- PALMETTO PACKING Shaft Seal, Axial Lip, 3 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 2-3/4 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1-1/2 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 2-1/4 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 2 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 3/8 In, PK6 (Chekseals 981)
- DAYTON Turbine Pump Shaft Seal, Regenerative (2WV87)
- Palmetto Packing Pump Shaft Seals