Shop All Pump Shaft Seals
Palmetto Packing
Shaft Seal, Axial Lip, 1-1/4 In, PK6
Mfr # Chekseals 981
Zoro # G3962533
product price: $22.29
/pk 6, $3.72/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 1/4 in
- Seat Thickness 0.375 in
- Seal Material Nitrile
- Standard Industry Seal Number 981
- Seal Bore (In.) 1 55/64 in
Product Information
- Brand Palmetto Packing
- MFR # Chekseals 981
- Zoro # G3962533
- Country of Origin Taiwan, Province of China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 1/4 in |
For Shaft Diameter | 1 1/4 in |
Details
Seat Thickness | 0.375 in |
Seal Material | Nitrile |
Standard Industry Seal Number | 981 |
Item | Shaft Seal |
Seal Bore (In.) | 1 55/64 in |
Min. Temp. (F) | -20 Degrees F |
Seal Type | Axial Lip |
Max. Temp. (F) | 225 Degrees F |
Material Content Code | NBR |
Gasket Material | Nitrile |
Minimum Temperature | -20 Degrees F |
Compatible with Media Type | Water, Water-Glycol, Water-Soluble Oil |
Maximum Temperature | 225 Degrees F |
Shaft Seal Type | Axial Lip Seal |
Standards | ANAB Accredited, ISO 9001:2000, UL Listed |
Description
Shaft Seal, For Shaft Diameter 1 1/4 in, Gasket Material Nitrile, Compatible with Media Type Water, Water-Glycol, Water-Soluble Oil, Shaft Seal Type Axial Lip Seal, Standards ANAB Accredited, ISO 9001:2000, UL Listed, Maximum Temperature 225 Degrees F, Minimum Temperature -20 Degrees F, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Utility Gravity Nozzle, Aluminum, Domestic (900)
- BECKETT Pump-115V Condensate 212 degree (CP651ULHTS)
- SPRINGER PARTS C114-5U Pump Service Kit, #5 NBR; Replaces Alfa Laval Part# C114-5U (C114-5USP)
- PULSAFEEDER Vlv Asy, Suc Fpp/Tfe/Cdbl .38T (L3101TC1-FPP)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1-1/2 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 2 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 3/8 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 3 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1/2 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 3/4 In, PK6 (Chekseals 981)
- US SEAL US Seal APCPS3868 0.75 in. Pump Seal Viton (APCPS3868)
- Palmetto Packing Pump Shaft Seals