Shop All Pump Parts
Palmetto Packing
Packing Tamping Tool, 3/8 In
Mfr # Pal-Tamper 1152
Zoro # G4059596
original price:
$85.95
7% off
new price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium
- Size 3/8 in
- Overall Length 10 in
- For Use With Pumps and Valves
- Packing Spaces 1/2 in and 9/16 in
Product Information
- Brand Palmetto Packing
- MFR # Pal-Tamper 1152
- Zoro # G4059596
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 3/8 in |
Overall Length | 10 in |
Details
Item | Packing Tamping Tool |
Type | Medium |
For Use With | Pumps and Valves |
Packing Spaces | 1/2 in and 9/16 in |
Compatible Packing Space - Minimum | 1/2 in |
Compatible Packing Space - Maximum | 9/16 in |
Product Type | Packing Tamper |
Description
Packing Tamping Tool, Overall Length 10 in, Compatible Packing Space - Minimum 1/2 in, Compatible Packing Space - Maximum 9/16 in, Product Type Packing Tamper, Tool Tip Type Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHJ7)
- GROZ Fuel Nozzle, Manual, 1" NPT (45591)
- DAYTON Mechanical Seal (PP5621018G)
- RULE 360 GPH Standard Bilge Pump Kit w/Float Switch - 12V (24DA-35A)
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 2 1/2 In (1109)
- PALMETTO PACKING Packing Extractor Set C (1133)
- PALMETTO PACKING Packing Cutter, Hand Held (1128)
- PALMETTO PACKING Packing Extractor, NonRemovable, 6 1/2 In (1100)
- PALMETTO PACKING Packing Extractor, Non-Removable, 19 In. L (1104)
- PALMETTO PACKING Packing Tamping Tool, 1/4 In (Pal-Tamper 1151)
- YAMADA KIT FOR NDP-5FVT, (2) 771093 Diaphragm 5T, (4) 771094 Flat Valve 5PP-T, (4) 643003 O Ring, (6) (K5-VT-2)
- Palmetto Packing Pump Parts