Shop All Compression Packing
Palmetto Packing
Packing Seal, 9/16 sq. in., 10 ft.
Mfr # 1382
Zoro # G8854745
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 9/16 in
- Length 10 ft
- Material Expanded PTFE with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Product Information
- Brand Palmetto Packing
- MFR # 1382
- Zoro # G8854745
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Packing Seal Size | 9/16 sq in |
Overall Length | 10 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, Seal Material Graphite, PTFE, Shaft Speed - Maximum 800 RPM, pH - Minimum 0 pH, Packing Seal Size 9/16 sq in, Pressure for Valves - Maximum 1,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XHDNX689)
- TRIMLITE 30" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2670pri8401LH10B4916)
- ZORO SELECT O-Ring, EPDM, Dash 125, 1-5/16, 1.505, PK25 (U38869.009.0131)
- VON DUPRIN Retrofit ELRETROKIT3 (ELRETROKIT3)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 10 ft. (1389)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (5000)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1367H)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft, Material: PTFE (1367H)
- Palmetto Packing Compression Packing