Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/8 Sq In., 5 Ft
Mfr # 5000
Zoro # G3391123
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/8 in
- Length 5 ft
- Material Flexible Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Product Information
- Brand Palmetto Packing
- MFR # 5000
- Zoro # G3391123
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 5/8 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 5/8 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, KW1-BR KWIKSET (ILCO-KW1-BR)
- MAGNA VISUAL Magnetic Coat Hook, 4 in. W, Satin Steel (CHH-10)
- MASTER LOCK Adjustable Cable Lockout, 6ft (1.8m) Cable (S806)
- BLUM Standard Right Hand Locking Device for 563/569 Tandem Slides (T51.1801 R)
- PALMETTO PACKING Packing Seal, 5/16 Sq. In., 10 ft (1575)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (5080)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1392S)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 1/8 Sq. In., 25 ft (1575)
- Palmetto Packing Compression Packing