Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/8 Sq In., 5 Ft
Mfr # 1389
Zoro # G1168377
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/8 in
- Length 5 ft
- Material 100% GFO(TM) Expanded PTFE with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Product Information
- Brand Palmetto Packing
- MFR # 1389
- Zoro # G1168377
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 5/8 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 300 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Graphite, PTFE, Shaft Speed - Maximum 4,300 fpm, pH - Minimum 2 pH, Packing Seal Size 5/8 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Single Dummy Saturn Lever Trim Satin Chrome (ALX170SAT626)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 7.24 (HX6P0-003)
- IQ AMERICA DB2000 2.5 inch Wired Chrome Silver Doorbell Buzzer (DB2000)
- MSI Almond Glossy 3 In. X 6 In. Glazed Ceramic Wall Tile, 88PK (ZOR-PT-0388)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1 Sq In., 25 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1389)
- PALMETTO PACKING Packing Seal, 5/16 Sq. In., 5 ft (1575)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (PE1000)
- Palmetto Packing Compression Packing