Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/8 Sq In., 25 Ft
Mfr # 5000
Zoro # G2962845
original price:
$157.25
9% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/8 in
- Length 25 ft
- Material Flexible Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Product Information
- Brand Palmetto Packing
- MFR # 5000
- Zoro # G2962845
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 5/8 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 5/8 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Phenolic, 4-1/4 In. H, Matte, Unthr. Through Holes (PH-0258)
- MIDWEST FASTENER 1" x 4-1/8" 316 Stainless Steel Swivel Eye Snap Hooks (35751)
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 1/4 in W (PL350/25B-KA)
- SECURITRON Electromagnetic Lock, Face Mount (M32F)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1382)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (5000)
- PALMETTO PACKING Packing Seal, 5/16 Sq. In., 10 ft (1575)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. (1367FS)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1367H)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1030AF)
- Palmetto Packing Compression Packing