Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/8 Sq In., 10 Ft
Mfr # 1367S
Zoro # G1886385
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/8 in
- Length 10 ft
- Material PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Product Information
- Brand Palmetto Packing
- MFR # 1367S
- Zoro # G1886385
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Packing Seal Size | 5/8 sq in |
Overall Length | 10 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, External Coating Silicone Oil, Temperature in Steam - Maximum Not Rated, Standards MIL-P-24396, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 5/8 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Door Spring Dr/Gate 1X16In Stl (N176-271)
- DELTANA Extension Flush Bolt, Solid Brass Black 12" (12EFB19)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP9256160140)
- WRS 47" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 4620 (05-40046-2)
- PALMETTO PACKING Packing Seal, 7/16 Sq. In., 10 ft (1575)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1382)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1555)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (5000)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (5000W)
- PALMETTO PACKING Packing Seal, 1 sq. in., 10 ft. (1389)
- Palmetto Packing Compression Packing