Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/16 Sq. In., 5 ft
Mfr # 1575
Zoro # G3907267
original price:
$40.19
9% off
new price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/16 in
- Length 5 ft
- Material Carbon Packing with Graphite (Continuous Filament)
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Product Information
- Brand Palmetto Packing
- MFR # 1575
- Zoro # G3907267
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Overall Length | 5 ft |
Packing Seal Size | 5/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,000 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 5/16 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC201ADA-AL)
- OOK Hanger Picture Pro 50Lb Cap (55505)
- HARDWARE RESOURCES Single Pivot Institutional Hinge (HR0086)
- EMTEK Flat Black Patio Bolt, 206017 (206017)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (5000)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. (PE1000)
- PALMETTO PACKING Packing Seal, 1 sq. in., 5 ft. (1389)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1030AF)
- Palmetto Packing Compression Packing