Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/16 Sq In., 25 Ft
Mfr # 1555
Zoro # G2927434
original price:
$322.15
24% off
new price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/16 in
- Length 25 ft
- Material Graphite Filament with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Product Information
- Brand Palmetto Packing
- MFR # 1555
- Zoro # G2927434
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 5/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 5/16 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (814S-US32D)
- ELESA Hinges with friction brake, CFA.49-ERS-SH-5 (CFA-ERS)
- DORMAKABA Combination Deadbolt, 1-3/8-in to 1-1/2-in Thick Doors, Satin Chrome (9020000-26D-41)
- EMTEK Medium Bronze Knobs 86058MB (86058MB)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 5/8 Sq. In., 10 ft (1575)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (5000W)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1371)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1389)
- Palmetto Packing Compression Packing