Palmetto Packing

Packing Seal, 5/16 Sq In., 10 Ft


product price: $30.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Square (In.) 5/16 in
  • Length 10 ft
  • Material Flexible Graphite
  • Lubrication - Packing Seals Yes
  • Max. Pressure for Pumps (PSI) 250 psi
See all product information

Product Information

Dimensions

Length 10 ft
Packing Seal Size 5/16 sq in
Overall Length 10 ft

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 5/16 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.