Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/16 Sq In., 10 Ft
Mfr # 1389
Zoro # G1258494
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/16 in
- Length 10 ft
- Material 100% GFO(TM) Expanded PTFE with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Product Information
- Brand Palmetto Packing
- MFR # 1389
- Zoro # G1258494
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Overall Length | 10 ft |
Packing Seal Size | 5/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 300 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Graphite, PTFE, Shaft Speed - Maximum 4,300 fpm, pH - Minimum 2 pH, Packing Seal Size 5/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DTC 15in Soft-close Full Extension Zinc Drawer Slide with Locking Clips - 75 Lbs Weight Rating (SS20DD381H1)
- BLUM 30in Soft-Close Full Extension Zinc Movento Drawer Slide, Heavy-Duty 170 lbs Weight Rating, PR (769.7620S)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 304SS (CGI)
- MTD Spring Ext (732-04280B)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 9/16 Sq. In., 5 ft (1575)
- PALMETTO PACKING Packing Seal, 1 sq. in., 5 ft. (PE1000)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (PE1000)
- Palmetto Packing Compression Packing