Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/8 Sq In., 25 Ft
Mfr # PE1000
Zoro # G3120101
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/8 in
- Length 25 ft
- Material Graphited Aramid
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 800 psi
Product Information
- Brand Palmetto Packing
- MFR # PE1000
- Zoro # G3120101
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 3/8 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 800 psi, pH - Maximum 13 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Graphite, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 3/8 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER Electromagnetic Lift, 9" Round with Wire (CER09)
- DON-JO Flip Guard Angle Plate (AP34605)
- MIDWEST FASTENER 21/32" x 4-7/8" x .042" WG Steel Extension Springs 6PK (18564)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (2ZEP6)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (5080)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (5080)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (5000)
- Palmetto Packing Compression Packing