Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/8 Sq In., 10 Ft
Mfr # 1555
Zoro # G2729754
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/8 in
- Length 10 ft
- Material Graphite Filament with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Product Information
- Brand Palmetto Packing
- MFR # 1555
- Zoro # G2729754
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Packing Seal Size | 3/8 sq in |
Overall Length | 10 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 3/8 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2468fir8403)
- MSI Andover Dakworth 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0104)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3"L (RGCJ-00)
- TRIMCO Kick Down Door Holder Satin Chrome 5" (1220-5.626)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 1 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 3/8 Sq. In., 25 ft (1575)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (1382)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (5000)
- Palmetto Packing Compression Packing