Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/4 Sq In., 5 Ft
Mfr # 5000
Zoro # G1388484
original price:
$57.71
17% off
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/4 in
- Length 5 ft
- Material Flexible Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Product Information
- Brand Palmetto Packing
- MFR # 5000
- Zoro # G1388484
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 3/4 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 3/4 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Bremen 1 Cabinet Pull (527SN)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Cotton-Sample (BC-902SMP)
- ZORO SELECT Mending Plate, 1-2/5 Wx2 1/2 In L, PK4 (1WDJ2)
- STRATTEC Strattec: 2015 - 2019 Ford F-Series Ignition Repair Kit - 7026751 (STR-7026751)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1555)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 1 sq. in., 25 ft. (PE1000)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1350)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (5080)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 25 ft. (1389)
- Palmetto Packing Compression Packing