Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/16 Sq In., 5 Ft
Mfr # 5000
Zoro # G1088717
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/16 in
- Length 5 ft
- Material Flexible Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Product Information
- Brand Palmetto Packing
- MFR # 5000
- Zoro # G1088717
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 3/16 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 3/16 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRG1)
- KIPP Magnet Shallow Pot Magnet 43X31X6, 9, Form:B Ndfeb, Rectangular, Comp:Rubber, Comp:Black (K1396.24331)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-134)
- MSI Cyrus Ryder 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0137)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, Carbon, 1/2 Sq. In., 5 ft (1578)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (5000W)
- Palmetto Packing Compression Packing