Palmetto Packing

Packing Seal, 3/16 Sq In., 25 Ft


product price: $82.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Square (In.) 3/16 in
  • Length 25 ft
  • Material Meta-Aramid
  • Lubrication - Packing Seals Yes
  • Max. Pressure for Pumps (PSI) 500 psi
See all product information

Product Information

Dimensions

Length 25 ft
Packing Seal Size 3/16 sq in
Overall Length 25 ft

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, External Coating Silicone Oil, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, PTFE, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 1 pH, Packing Seal Size 3/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.