Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/16 Sq In., 10 Ft
Mfr # 1367H
Zoro # G2765077
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/16 in
- Length 10 ft
- Material PTFE
- Lubrication - Packing Seals No
- Max. Pressure for Pumps (PSI) NR
Product Information
- Brand Palmetto Packing
- MFR # 1367H
- Zoro # G2765077
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Overall Length | 10 ft |
Packing Seal Size | 3/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards MIL-P-24396, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 3/16 sq in, Pressure for Valves - Maximum 2,000 psi, Ambient Temperature - Minimum -400 Degrees F, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Top Pivot, Nylon, 1-3/4"L (2-62)
- MARLBORO 1/2" W x 2-3/4" H Mill Stainless Steel Weld-On Hinge (4PPP5)
- RENIN Renin 60 in. x 80 1/2 in. Trident Double-K Design Bypass Door (EU3295PWPWE060080)
- RICHELIEU 3 in Butt Hinge Marker (BM820R)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (5000W)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1382)
- PALMETTO PACKING Packing Seal, 1 sq. in., 25 ft. (PE1000)
- PALMETTO PACKING Packing Seal, 5/16 Sq. In., 5 ft (1575)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (5000)
- Palmetto Packing Compression Packing