Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/4 Sq In., 5 Ft
Mfr # 1367FS
Zoro # G0304902
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/4 in
- Length 5 ft
- Material PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Product Information
- Brand Palmetto Packing
- MFR # 1367FS
- Zoro # G0304902
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 1/4 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, External Coating Mineral Oil, Temperature in Steam - Maximum Not Rated, Standards FDA Approved, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 1/4 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 021, EPDM, 0.07 In., PK10 (5JJV1)
- ZORO SELECT O-Ring, Buna N, 27mm OD, PK50 (1RJH8)
- COOL KITCHEN Flagged - Tarp Rope Hook; 0.212 x 2.25 - Pack of 10 (CO1648105)
- EMTEK CY4-PSCHCTS2-US19 Key in Knob or Lever Cylinder Flat Black Finish (CY4-PSCHCTS2-FB)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1392S)
- PALMETTO PACKING Packing Seal, 1/4 Sq. In., 5 ft (1575)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1367S)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (1585)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (1389)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1030AF)
- Palmetto Packing Compression Packing