Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/4 Sq In., 25 Ft
Mfr # 5000W
Zoro # G1668432
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/4 in
- Length 25 ft
- Material Flexible Graphite Packing with Inconel Wire
- Lubrication - Packing Seals No
- Max. Pressure for Pumps (PSI) NR
Product Information
- Brand Palmetto Packing
- MFR # 5000W
- Zoro # G1668432
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 25 ft |
Packing Seal Size | 1/4 sq in |
Overall Length | 25 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum Not Rated, pH - Minimum 1 pH, Packing Seal Size 1/4 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Ambient Temperature - Minimum -100 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Athens Architectural Grade PVC Bracket, 5/8"W X 12"D X 12"H (BKTP01X12X12AT)
- BULBHEAD Ruby Furniture Movers Plastic/Rubber 4 pk (15930-6)
- NATIONAL HARDWARE Hinge Pin Door Stop Ab (N159-046)
- STRYBUC Patio Door Handle (13-105)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1350)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 25 ft. (1359)
- PALMETTO PACKING Packing Seal, Carbon, 1/4 Sq. In., 10 ft (1578)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 3/8 Sq. In., 25 ft (1575)
- Palmetto Packing Compression Packing