Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/2 Sq In., 25 Ft
Mfr # 1371
Zoro # G1430222
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/2 in
- Length 25 ft
- Material Meta-Aramid
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Product Information
- Brand Palmetto Packing
- MFR # 1371
- Zoro # G1430222
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 1/2 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, External Coating Silicone Oil, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, PTFE, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 1 pH, Packing Seal Size 1/2 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Grabber Door Catch Black (S C3-210)
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt / Satin Chrom (KWS-660-26D)
- HES Electronic Keyless Lock, Al and Zinc Cast (KP20)
- J.W. WINCO JW Winco GN638-21-M10-34-ST Leveling Feet (638-21-M10-34-ST)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1389)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1367H)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (1367H)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (1389)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 3/8 Sq. In., 25 ft (1575)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1389)
- Palmetto Packing Compression Packing