Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/2 Sq In., 10 Ft
Mfr # PE1000
Zoro # G2752872
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/2 in
- Length 10 ft
- Material Graphited Aramid
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 800 psi
Product Information
- Brand Palmetto Packing
- MFR # PE1000
- Zoro # G2752872
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Overall Length | 10 ft |
Packing Seal Size | 1/2 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 800 psi, pH - Maximum 13 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Graphite, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 1/2 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Chrome 10" (FPG1026)
- LAUREY 4" Edge Pull, Matte Black Finish (96220)
- DELTANA Flush Pull, Large, 3-5/8" X 1-3/4" X 1/2" Black (FP227U19)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (6942-24-15-52)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1392S)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1382)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, Carbon, 7/16 Sq. In., 5 ft (1578)
- Palmetto Packing Compression Packing