Shop All Pump Parts
Palmetto Packing
Packing Knife with sheath, 5 inches
Mfr # 1131
Zoro # G0739383
original price:
$45.47
17% off
new price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Knife
- Size 5 in
- For Use With Packing
- Includes Sheath
- Product Type Packing Cutter
Product Information
- Brand Palmetto Packing
- MFR # 1131
- Zoro # G0739383
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 5 in |
Details
Item | Packing Cutter |
Type | Knife |
For Use With | Packing |
Includes | Sheath |
Product Type | Packing Cutter |
Tool Type | Blade |
Description
Packing Cutter, Overall Length Not Applicable, Compatible Packing Space - Minimum Not Applicable, Compatible Packing Space - Maximum Not Applicable, Product Type Packing Cutter, Tool Tip Type Not Applicable, Tool Type Blade, Includes Sheath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces INGERSOLL-DRESSER PUMPS AND COMPRESSORS 1802ATY210RM075BF1C1 (1802ATY210RM075BF1C1SP)
- LINCOLN ELECTRIC Flow Monitor 12-28V-Dc Gas Sensor (CWTGFM A3A0277)
- ARMSTRONG PUMPS Seal Kit, EPDM, Armstrong (880202-677K)
- ARO Diaphragm Pump Repair Kit (637124-61)
- PALMETTO PACKING Packing Injection Gun (PAC-KING #1200)
- PALMETTO PACKING Packing Extractor, Non-Removable, 19 In. L (1104)
- PALMETTO PACKING Packing Extractor, Removable, 14 1/2 In. L (1103)
- PALMETTO PACKING Packing Extractor, Non-Removable, 30 In. L (1106)
- PALMETTO PACKING Packing Extractor Set A, Corkscrew (1116)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1114)
- ENERCO/MR. HEATER Remote Tank Hook Up Kit (F273684)
- Palmetto Packing Pump Parts