Shop All Pump Parts
Palmetto Packing
Packing Injection Gun Fitting, 1/4 In
Mfr # PAC-KING #1201
Zoro # G4072135
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in
- Overall Length 1 in
- For Use With 12N769
- Product Type Packing Gun
Product Information
- Brand Palmetto Packing
- MFR # PAC-KING #1201
- Zoro # G4072135
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 1/4 in |
Overall Length | 1 in |
Details
Item | Packing Injection Gun Fitting |
For Use With | 12N769 |
Product Type | Packing Gun |
Description
Packing Injection Gun Fitting, Overall Length 1 in, Compatible Packing Space - Minimum Not Applicable, Compatible Packing Space - Maximum Not Applicable, Product Type Packing Gun, Tool Tip Type Not Applicable, Includes Not Applicable, Compatible with Grainger Part Number 12N769
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR WATER SYSTEMS Control Box, Submersible Well Pump, 1 HP (126319A)
- PLAST-O-MATIC Degassing Valve, PVC, 1/2", Fkm, Threaded (DGV050V-PV)
- BLUE ANGEL PUMP Sump 1/2Hp Dual Suction (F50CISDS)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ5)
- PALMETTO PACKING Packing Tamping Tool, 1/2 In (Pal-Tamper 1153)
- PALMETTO PACKING Packing Extractor Tip, Woodscrew, 2 In. L (1111)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1115)
- PALMETTO PACKING Packing Cutter Blade, 1 In x 3 In (1139)
- PALMETTO PACKING Packing Extractor Tip, Woodscrew, 1 1/2 In (1110)
- PALMETTO PACKING Packing Extractor Set A, Corkscrew (1116)
- PORTACOOL 1/6 HP Pump for 48" 36" 24" PortaCool Units - (PARPMP01640A)
- Palmetto Packing Pump Parts