Shop All Pump Parts
Palmetto Packing
Packing Cutter, 4 inches
Mfr # 1136
Zoro # G0752351
original price:
$35.63
26% off
new price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blade
- Size 4 in
- For Use With Packing
- Product Type Packing Cutter
- Tool Type Blade
Product Information
- Brand Palmetto Packing
- MFR # 1136
- Zoro # G0752351
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 4 in |
Details
Item | Packing Cutter |
Type | Blade |
For Use With | Packing |
Product Type | Packing Cutter |
Tool Type | Blade |
Description
Packing Cutter, Overall Length Not Applicable, Compatible Packing Space - Minimum Not Applicable, Compatible Packing Space - Maximum Not Applicable, Product Type Packing Cutter, Tool Tip Type Not Applicable, Tool Type Blade, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Capacitor Assembly (003575)
- FLOTEC Submersible Well Pump, 2 Wire/230V, 1.0HP (FP2232)
- DAYTON Cord Set, 25 Ft. (119033XB-GIS)
- DAYTON Centrifugal Pump, 3/4 hp, 120/208 to 240V AC, 1 Phase (5RWP3)
- PALMETTO PACKING Packing Tamping Tool, 1/4 In (Pal-Tamper 1151)
- PALMETTO PACKING Packing Cutter, Hand Held (1128)
- PALMETTO PACKING Packing Injection Gun Fitting, 1/4 In (PAC-KING #1201)
- PALMETTO PACKING Packing Extractor Tip, Woodscrew, 2 In. L (1111)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1113)
- PALMETTO PACKING Packing Extractor, Removable, 11 In. L (1102)
- ARO Airline Connection Kit (66073-1)
- Palmetto Packing Pump Parts