Shop All Harnesses
Palmer Safety
Vest Style, L, Blue/Black
Mfr # H222101123LG
Zoro # G1873071
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adjustable 5 Point
- Harness Color Blue/Black
- Harness Application Fall Arrest
- Side D-Rings Yes
- Leg Strap Buckles Yes
Product Information
- Brand Palmer Safety
- MFR # H222101123LG
- Zoro # G1873071
- UPC # 70082912326
- Country of Origin China
- Category Harnesses
Details
Adjustable | 5 Point |
Harness Color | Blue/Black |
Harness Application | Fall Arrest |
Side D-Rings | Yes |
Leg Strap Buckles | Yes |
Chest Strap Buckles | Quick Connect |
Features | Removable Tool Belt, Large Waist Pad, Superior Comfort, Increased Flexibility, & Adjustability |
Harness D-Ring Material | Steel |
Harness Style | Vest |
Back D-Ring | Yes |
Harness Sizing | L |
Hardware Material | Steel |
Weight Capacity | 310 lb. |
Standards | Meets or Exceeds ANSI Z359.11-2014. A10.32-2012 |
Description
"WORK SAFELY - Palmer Safety Harnesses are designed and tested to comply with applicable OSHA and ANSI standards for fall protection equipment. When used as a component in a personal fall arrest system, or a personal restraint system, the Palmer Safety harnesses provide workers with the full body harness system designed to allow the body to help absorb the impacts of a fall should one occur.
- ADJUST WITH EASE: The fall protection body harness has 5 easily accessible adjustment points to ensure a comfortable fit a wide range of body types properly and safely. The dorsal D-ring for fall arrest, hip D-rings, heavy duty back support/positioning pad with removable tool belt, tongue buckle leg straps. Quick connect chest. Palmer Safety Full Body Safety Harness are designed for use by person with a combined Weight (clothing, tools, etc.) of 130 – 310 lbs. (59 – 140 kg).
- RELIABLY DURABLE: We provide fall protection gear that is built to last and can keep you out of harm’s way. The body harness is build with these physical parameters: Webbing: Polyester, Width: 1.73 in, Breaking Strength: 5000 lbs., Stitching Thread: High-tenacity polyester | Metal Component: Alloy Steel, Finish: Silver or Golden Yellow Galvanized | Weight: 5.28 lbs.
- COMPLIANT WITH SAFETY STANDARDS: We take working environment safety very seriously. That’s why our fall protection fall arrest harness complies with OSHA standards as well as meet in some cases exceed ANSI/ASSE Z359.11-2014. A10.32-2012 fall protection requirements. It’s a must-have for safe and fully-compliant work operations in Ports, Highways, Government buildings, Military Installations, Residential & Commercial Construction, Roofing.
- WHY PALMER SAFETY: Palmer Safety is a full service fall protection and safety training organization with offices in New Orleans, Houston, New York, and Los Angeles. We believe knowledge is power and, in the case of fall protection, can mean life or death. We offer the complete package: high quality products serviced by experienced personnel with industry knowledge. Put safety on top of your agendas. Add the Palmer Safety Fall Protection 3D Full Body Safety Harness to your cart today! "
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Static Dissipative Mat 9/16 in Thick, Vinyl Laminate (826S0035BL-RS)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, L (39030L)
- FIRST ALERT Wireless Interconnect Battery-Powered Photoelectric Smoke Detector (1048448)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W833)
- PALMER SAFETY Vest Style, S, Blue/Black (H222101123SM)
- PALMER SAFETY Vest Style, XL, Blue/Black (H212100031.XLG)
- PALMER SAFETY Vest Style, S, Blue/Black (H212100031.SM)
- PALMER SAFETY Vest Style, M, Red/Black (H222101121MD)
- PALMER SAFETY Vest Style, Universal, Yellow (H11110005)
- PALMER SAFETY Vest Style, Universal, Yellow/Black (H11110105)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, 4X (FS185-FD-4X)
- Palmer Safety Harnesses