Shop All Breakroom & Cafeteria Tables
Palmer Hamilton
Round Mobile Cafeteria Table, 60" W, 29" H, High Pressure Laminate Top, Gray Glace
Mfr # 22MT132960RD-MT
Zoro # G3343560
product price: $1,115.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,115.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 60"
- Height 29"
- Diameter 60"
- Tabletop Material High Pressure Laminate
Product Information
- Brand Palmer Hamilton
- MFR # 22MT132960RD-MT
- Zoro # G3343560
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 60" |
Height | 29" |
Diameter | 60" |
Depth | 60" |
Details
Item | Mobile Cafeteria Table |
Shape | Round |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Gray Glace |
Frame Color | Black |
Frame Material | Steel |
Edge Type | EdgeGuard |
Assembled/Unassembled | Assembled |
Series | 22MT |
Caster Type | (4) Swivel |
Table Material | Industrial Grade Laminated Particleboard |
Edge Color | Black |
Surface Material | High Pressure Laminate |
Seats | 8 |
Top Thickness | 3/4" |
Description
Mobile Cafeteria Table, Seats 8, Shape Round, Diameter 60 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray Glace, Table Material Industrial Grade Laminated Particleboard, Assembled/Unassembled Assembled, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) Swivel, Edge Color Black, Edge Type EdgeGuard, Frame Color Black, Top Thickness 3/4 in, Series 22MT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 60", 30" W, 60" L, 29" H (65117)
- FLASH FURNITURE Banquet Chair, 20-1/4"L34"H, VinylSeat, HerculesSeries (FD-BHF-2-GG)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 66.8" H, White/Chocolate, Melamine (99853-52)
- FLASH FURNITURE Black Vinyl Stack Chair (BT-516-1-VINYL-GG)
- PALMER HAMILTON Round Flip Top Table, 60 in W, 30 in H, Gray Glace (PHLIP20-3060RD-GB)
- NATIONAL PUBLIC SEATING Interion® Bar Height Breakroom Table, 48"L x 30"W x 42"H, Mahogany (695851MH)
- REGENCY Kahlo Round Table & Chair Sets, 42 W, 42 L, 29 H, Wood, Metal, Polypropylene Top, Grey (TPL42RNDGYBK44BK)
- FLASH FURNITURE Round Red Metal Table, 24RD, 24" W, 24" L, 29" H, Metal Top, Red (CH-51080-29-RED-GG)
- PHOENIX OFFICE FURN. Premier Hospitality 36in Round Table & Barstools W/Ladder Back, Graphite Table/Blue Seats (139BH36RDGH007)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1009-GG)
- NATIONAL PUBLIC SEATING Interion® Breakroom Table, 72"L x 30"W, Oak (695671OK)
- Palmer Hamilton Breakroom & Cafeteria Tables