Shop All Activity & Classroom Tables
Palmer Hamilton
Rectangle Mobile Stool Table, 30" X 29", Gray Glace
Mfr # 59TV13293012-S12
Zoro # G3343676
product price: $1,853.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,853.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Height 29"
- Tabletop Color Gray Glace
- Frame Color Black
Product Information
- Brand Palmer Hamilton
- MFR # 59TV13293012-S12
- Zoro # G3343676
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 30" |
Height | 29" |
Depth | 30" |
Seat Height | 17 in |
Bench Height | 17" |
Details
Item | Mobile Stool Table |
Shape | Rectangle |
Tabletop Color | Gray Glace |
Frame Color | Black |
Caster Type | (4) Swivel |
Frame Material | Steel |
Edge Type | EdgeGuard |
Assembled/Unassembled | Unassembled |
Surface Material | High Pressure Laminate |
Seats | 12 |
Top Thickness | 5/8" |
Table Material | Industrial Grade Laminated Particleboard |
Color | Gray Glace (Table Top), Black (Chair and Edge) |
Type | Mobile Folding Victory Table with Stools |
Chair Color | Black |
Series | 59TV |
Edge Color | Black |
Material | Industrial Grade Laminated Particleboard |
Description
Mobile Stool Table, Seats 12, Shape Rectangle, Width 144 in, Depth 30 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray Glace, Table Material Industrial Grade Laminated Particleboard, Assembled/Unassembled Unassembled, Seat Height 17 in, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) Swivel, Chair Color Black, Edge Color Black, Edge Type EdgeGuard, Frame Color Black, Top Thickness 5/8 in, Series 59TV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- CARPETS FOR KIDS 3 ft. x 4 ft. 6 in. Rectangle Alphabet Sunny Day Value Rug (36.52)
- HON Fabric Task Chair (HVL585.ES10.T)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Putty, Letter (17459)
- FLASH FURNITURE Square 24 X 24 X 23.75, Plastic, Steel Top, Brown (YU-YCX-002-2-SQR-TBL-NAT-GG)
- FLASH FURNITURE Round Actvity Table, Round, Gray, Lckng Cstrs, 42", 42" X 42" X 25.37", Laminate Top, Grey (XU-A42-RND-GY-T-P-CAS-GG)
- TUHOME Lyon Sideboard, Two Drawers, Double Door Cabinets, Dark Walnut (BLC6706)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Red (YU-YCY-060-RECT-TBL-RED-GG)
- INNOVATIVE STORAGE DESIGNS Stretch Art Box, 13.25" X 5" X 2.3", Clear Top, Polypropylene (AVT-67033)
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-001-2-RECT-TBL-GREEN-GG)
- Palmer Hamilton Activity & Classroom Tables