Shop All Automotive Hydraulic Filters
Pall
HC8400FCT8Z Replacement/Interchange Hydraulic Filter
Mfr # MF0062935
Zoro # G605827924
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 5.98
- OD Bottom 5.98
Product Information
- Brand Pall
- MFR # MF0062935
- Zoro # G605827924
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.15 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 3.29 |
ID Bottom | 3.29 |
Application | Filtration |
Micron Rating | 20 |
Filter Media | Glass |
By-Pass | No |
Description
Main Filter MF0908946 replaces OEM HC8400FCT8Z by PALL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 8.15in
OD Top: 5.98in
OD Bottom: 5.98in
ID Top: 3.29in
ID_Bottom: 3.29in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 8.15in
OD Top: 5.98in
OD Bottom: 5.98in
ID Top: 3.29in
ID_Bottom: 3.29in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Heat Shrink/Solder Terminal Kit, PK120 (83-6539)
- BATTERY DOCTOR Battery Bolt, Silver, Steel (20251)
- GROTE 4"Dual-System Backup Lamp (62171)
- WESTWARD Battery Cable, 1/0 ga, 25ft., Black (19YD55)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 14-1/8 In (BT8870MPG)
- DONALDSON P165338, DURAMAX (P165338)
- BETA 1 FILTERS Spin-On replacement filter for HC7500SCT4H / PALL (B1SO0005789)
- SCHROEDER Filter Element, Microglass, 5 Microns (KZ5)
- MAIN FILTER ZINGA HE10AZ Replacement/Interchange Spin-On Filter (MF0411011)
- MAIN FILTER DYNAPAC 359552 Replacement/Interchange Spin-On Filter (MF0575543)
- MAIN FILTER FRAM PH47 Replacement/Interchange Spin-On Filter (MF0058058)
- Pall Automotive Hydraulic Filters